Marathon Motors Condenser Fan Motor, X530, 1 1/2HP, 900 RPM, 208-230/460 V, 3 PH, 56Y FR, OPAO
Write a Review
|
Questions & Answers (0)
Product Description
Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.
PRICE
$1,009.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 293 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | H |
| Horsepower | 1-1/2 HP |
| Number of Speeds | 2 |
| Frame | 56Y |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 900 rpm |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Belly Band - Footless |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 7.5-6.8/3.4 A |
| Manufacturers Part Number | B607 |
| Duty | Continuous AOM |
| Enclosure | OPAO |
| Rated RPM | 900 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 70 °C |