x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 38550R - Condiment Pump does not include cover, 1-3/4" x 10-1/2", Stainless Steel

Carlisle 38550R - Condiment Pump does not include cover, 1-3/4" x 10-1/2", Stainless Steel

Item #: WBB1189795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $276.95

Save $13.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Condiment Pump does not include cover, 1-3/4" / 10-1/2", Stainless Steel, 38550R

Features:
  • Patented Pump* Is Simple To Dismantle For Easy Cleaning
  • NSF Listed
  • Dispenses 1-1/4 Ounces Per Stroke; Comes With Portion Control Clips For 1 Oz &Amp; 1/2 Oz Portions
  • Comes Complete With 2 Sparta® Cleaning Brushes
  • 38550Rc Is Designed For Shorter 2-1/2 Qt Fountain Jars
  • 38550Rcd Fits All Standard 3-1/2 Qt "Deep" Fountain Jars
  • Optional Red Or Yellow Knobs Available; Sold Separately

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 38550R
  • HEIGHT INCHES 10-1/2
  • WIDTH INCHES 12
  • DEPTH INCHES 7
  • COLOR Stainless Steel
  • COLOR FINISH Stainless Steel
  • CASE QUANTITY 1 ea
  • MATERIAL 18-8 Stainless
  • DESCRIPTION Condiment Pump (does not include cover) 1-3/4in inches/ 10-1/2inches - Stainless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 609652 - Standard Marmite 7 Qt., Stainless Steel

Item #: B632696

Not Yet Rated

Usually ships in 3 to 6 days

$223.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38550R - Condiment Pump does not include cover, 1-3/4" x 10-1/2", Stainless Steel

Carlisle 38550R - Condiment Pump does not include cover, 1-3/4" x 10-1/2", Stainless Steel

Item #: WBB1189795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant