Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB752410

MPN #: QSB-114CON

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"L x 4"H - Pkg Qty 6

Product Description
CONDUCTIVE SHELF BINS
Conductive bins provide safe, component storage and help protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Black. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105 ohms/sq. when tested per ASTM D257. Sold in carton quantities.
PRICE
$329.70  Sold in packages of 6 / $54.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width8 in
Height4 in
Size (L x W x H)24 x 8 x 4 in
Inside Length22-1/8 in
Inside Width7-1/8 in
Inside Height4 in

Product Details

Assembly RequiredNo
TypeShelf Bin
ColorBlack
MaterialCarbon Filled Copolymer
Package Quantity6
Manufacturers Part NumberQSB-114CON
BrandQuantum Storage Systems