Treston ESD Shelf Bin, 7-5/16"W x 11-13/16"L x 3-1/4"H, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Treston ESD shelf bins provide organized, static-safe storage for electronic components and small parts. Made from conductive materials, the bins help prevent the buildup of static electricity, protecting sensitive items from electrostatic discharge during storage and handling.
The bins are designed to fit standard shelving, cabinets, and industrial workstations, making them easy to integrate into existing storage systems. A corrugated bottom helps keep small parts from sliding and improves picking, while the included label with protective cover keeps contents clearly identified.
The bins are designed to fit standard shelving, cabinets, and industrial workstations, making them easy to integrate into existing storage systems. A corrugated bottom helps keep small parts from sliding and improves picking, while the included label with protective cover keeps contents clearly identified.
PRICE
$109.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 7-5/16 in |
| Height | 3-1/4 in |
Product Details
| Style | Shelf |
| Type | Shelf Bin |
| Material | ESD Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | SBS6-3020-4ESD |
| Stack and/or Nest | Stack |
| Brand | Treston |