CONDUCTIVE SHELF BINS
Conductive bins provide safe, component storage and help protect
electronic components from static electricity and electromagnetic
interference (EMI) with carbon filled copolymer polypropylene
construction. Black. Tested to meet Mil Spec Mil-B-81075B. Surface
Resistivity less than 105 ohms/sq. when tested per ASTM D257. Sold in
carton quantities.
Quantum Conductive Shelf Bin QSB107CO - 8-3/8"W x 11-5/8"L x 4"H - Pkg Qty 20
|
Questions & Answers (0)
Product Description
PRICE
$539.00 Sold in packages of 20 / $26.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 4 in |
| Size (L x W x H) | 12 x 8 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 7-1/8 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Shelf Bin |
| Color | Black |
| Material | Carbon Filled Copolymer |
| Package Quantity | 20 |
| Manufacturers Part Number | QSB-107CON |
| Brand | Quantum Storage Systems |