Treston ESD Drawer with Label 4010-4ESD - 3-5/8"W x 15-3/4"L x 3-1/4"H - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
ESD plastic drawers are made of semi conductive polypropylene, and include a full-width front label with protective shield. The bottom of drawer is corrugated for easy picking of small parts. Shelf Drawers are designed to fit all standard shelves, cabinets, and workstations. Drawers are stackable. An ESD label is located on the base of the bin for visual assurance of ESD protection.
PRICE
$12,071.70 Sold in packages of 30 / $402.39 ea
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 3-5/8 in |
| Height | 3-1/4 in |
| Size (L x W x H) | 15-3/4 x 3-5/8 x 3-1/4 in |
| Inside Length | 14-1/16 in |
| Inside Width | 2-15/16 in |
| Inside Height | 2-3/4 in |
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Type | ESD Bin |
| Color | Black |
| Style | Option Divider |
| Material | Polypropylene |
| Package Quantity | 30 |
| Manufacturers Part Number | 4010-4ESD |
| Stack and/or Nest | Stack |
| Brand | Treston |