SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 4-3/16"L x 3-3/16"W x 33/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 4-3/16"L x 3-3/16"W x 33/64"H, Black - Pkg Qty 5

Item #: WBB1110270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.40 ea.

Price: $37.00 / Pkg of 5

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-3/16"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-3/16"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 13/16"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 13/16"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 1-5/16"L x 1-5/16"W x 15/32"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 1-5/16"L x 1-5/16"W x 15/32"H, Black - Pkg Qty 5

Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

Protektive Pak 37563 Conductive Reel Storage Container, 15 Slots, 17-1/2"L x 8-1/4"W x 7-1/4"H - Pkg Qty 5

Protektive Pak 37563 Conductive Reel Storage Container, 15 Slots, 17-1/2"L x 8-1/4"W x 7-1/4"H - Pkg Qty 5

Protektive Pak 37564 Conductive Reel Storage Container, 15 Slots, 17-1/2"L x 13-13/16"W x 13-1/4"H - Pkg Qty 5

Protektive Pak 37564 Conductive Reel Storage Container, 15 Slots, 17-1/2"L x 13-13/16"W x 13-1/4"H - Pkg Qty 5

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Protektive Pak 37517 ESD Storage Container, 23-5/8"L x 13-3/8"W x 8-1/4"H - Pkg Qty 5

Protektive Pak 37517 ESD Storage Container, 23-5/8"L x 13-3/8"W x 8-1/4"H - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Box , 3-9/16"L x 2-1/8"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Box , 3-9/16"L x 2-1/8"W x 1"H, Black - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Protektive Pak Conductive Hinged Boxes w/Foam, 4-3/8"L x 3-3/8"W x 7/10"H

Features:
  • Provides ESD protective storage and handling of ESD sensitive items
  • ESD protective symbol molded into the cover of the box
  • RTT <1x10E5 ohms - electrostatic charges able to be removed when grounded
  • Secure snap closure keeps boxes from accidentally opening
  • Conductive foam inserts provide protection from vibration and shock
  • Identified with ESD protective symbol as required per ESD S541
  • Identified with Desco Industries web site for traceability


Weights & Dimensions

  • Width 3-3/8 in
  • Inside Height 33/64 in
  • Length 4-3/8 in
  • Height 7/10 in
  • Inside Length 4-3/16 in
  • Weight 0.1 lbs
  • Inside Width 3-3/16 in

Product Details

  • Temperature Tolerance 35 to 350 °F
  • Assembly Required No
  • Stack and/or Nest Stack
  • Type ESD Shipping Boxes W/ Foam
  • Package Quantity 1
  • Brand Protektive Pak
  • Series Protektive Pak
  • Material Plastic
  • Style Hinged Boxes with Foam
  • Manufacturers Part Number 57006
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 4-3/16"L x 3-3/16"W x 33/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 4-3/16"L x 3-3/16"W x 33/64"H, Black - Pkg Qty 5

Item #: WBB1110270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant