These O-Rings draw in static and electrical currents to prevent electromagnetic interference and static shock which can damage sensitive parts.
Conductive Silicone O-Ring-Dash 013 - Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.75
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 0.566" |
| Inside Dimensions | 9/16" |
| Outside Dimension | 9/16" |
Product Details
| Dash Size | 013 |
| Color | Black |
| Durometer | 70A |
| Temperature Range | -60 to 400 () °F |
| Material | Silicone |
| Hardness | Standard |
| Package Quantity | 5 |
| Manufacturers Part Number | ZUSAS70COND013 |
| Grade | Conductive |
| Brand | USA Sealing |