Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147650

MPN #: BC250300

L.H.Dottie® L. H. Dottie® Conduit Body Cover, Aluminum, 2-1/2" - 3", 5 Pack

Product Description
Lightweight Aluminum Covers are used to seal and protect electrical wires in conduit bodies. They are stamped from high strength aluminum and provide excellent corrosion resistance.

PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 - 3 in
Trade Size2-1/2 - 3 in

Product Details

TypeCover
MaterialAluminum
Package Quantity5
Manufacturers Part NumberBC250300
Fitting TypeConduit Body Cover
BrandL.H.Dottie