L.H. Dottie® Rigid Conduit Plastic Bushing, 5" , 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Bushings are designed to be threaded onto the end of rigid / IMC conduit to protect wires coming through the conduit. This Product is made up of Thermoplastic Material.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Trade Size | 5 in |
Product Details
| Type | Plastic Bushing |
| Material | Thermoplastic |
| Package Quantity | 10 |
| Manufacturers Part Number | PB500 |
| Fitting Type | Bushing |
| Brand | L.H.Dottie |