L.H. Dottie® Conduit Body Gasket, Nitrile, 1-1/4" - 1-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Neoprene Gaskets are used with a cover to seal metallic conduit bodies to provide a dust-tight seal. They are also used to help seal out moisture and prevent corrosion. This product is made up of Nitrile material.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 - 1-1/2 in |
| Trade Size | 1-1/4 - 1-1/2 in |
Product Details
| Type | Gasket |
| Material | Nitrile |
| Package Quantity | 50 |
| Manufacturers Part Number | GN125150 |
| Fitting Type | Conduit Body Gasket |
| Brand | L.H.Dottie |