Baldor-Reliance Conduit Box Kit, Standard Size, 36CB5001A01SP, 182T-4T NEMA Frames
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | 182T-4T |
| Manufacturers Part Number | 36CB5001A01SP |
| Kit Type | Conduit Box Kit, Standard Size |
| Description | Conduit Box Kit |
| Brand | Baldor-Reliance |
Related Products
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...