Baldor-Reliance Conduit Box Kit, Standard Size, 36CB5001A07SP, 182T-4T NEMA Frames
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | 182T-4T |
| Manufacturers Part Number | 36CB5001A07SP |
| Kit Type | Conduit Box Kit, Standard Size |
| Description | Conduit Box Kit |
| Brand | Baldor-Reliance |
Related Products
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Baldor-Reliance Motor, ... Features: Standard NEMA BA dimension Spring set brake Power off operation manual release NEMA Premium® Efficiency and inverter-ready 230/460V brakes are connected in conduit box Typical Applications: Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
Baldor-Reliance Motor, 3HP,1760RPM,3PH,60HZ,182T,0628M,TEFC,F1 Features: 1.15 Service Factor Corrosion resistant epoxy finish Regreasable ball or roller bearings Oversized rotatable cast iron conduit box Cast iron frames Forsheda® shaft seal Moisture resistant copper windings Class F insulation Tropicalization Stainless steel nameplate and corrosion resistant hardware 3 year warranty Typical Applications: Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...