Features:
- Combo Round Head Screws
- Zinc Plated
- Carbon Steel
Weights & Dimensions
| Width | 1/2 in |
| Trade Size | 1/2 in |
Product Details
| Type | Conduit Hanger |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | PH50B |
| Fitting Type | Hanger |
| Brand | L.H.Dottie |