Conduit Hangers are used to secure and suspend EMT, PVC, or rigid conduit in overhead applications. They are zinc plated and come assembled with combo round head screws and hex nuts.
Features:
Combo Round Head Screws
Zinc Plated
Carbon Steel
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Sealing Locknuts are used to secure threaded fittings, rigid conduit, or IMC steel to enclosures. They are used in liquid tight applications to seal against water and oil. Special Features: Liquid Tight, Notched Body to Provide Grip Material : Carbon Steel Applications: Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal For Use With: Threaded IMC & Rigid Conduit
Plastic Bushings are designed to be threaded onto the end of rigid / IMC conduit to protect wires coming through the conduit. Applications: Protects Wires Coming Through Conduit Special Features: High Impact Thermoplastic For Use With: Threaded Rigid & IMC Conduit
Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures. Special Features: Notched Body to Provide Grip Material : Carbon Steel Applications: Fastens or Secures Conduit Into a Box or Panel For Use With: Threaded IMC & Rigid Conduit
Concrete Rod Hangers are manufactured for use in concrete slabs, beams, or concrete over metal where threaded rod is intended to be suspended. These carbon steel fasteners are robust screw anchors with threads that cut deep, creating a self-tapping concrete screw that offers low installation torque. Suitable applications for use are electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.
Stainless Steel Conduit Hangers are used to secure and suspend EMT, PVC or rigid conduit in overhead applications. They are manufactured from 304 stainless steel and come assembled with combo round head screws and hex nuts. Features: Stainless Steel Combo Round Head Screws Corrosion Resistant