Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3147606

MPN #: PH75B

L.H.Dottie® Conduit Hanger w/ Hex Nut & Bolt, Carbon Steel, 3/4", 100 Pack

Product Description
Conduit Hangers are used to secure and suspend EMT, PVC, or rigid conduit in overhead applications. They are zinc plated and come assembled with combo round head screws and hex nuts.

Features:
  • Combo Round Head Screws
  • Zinc Plated
  • Carbon Steel


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Trade Size3/4 in

Product Details

TypeConduit Hanger
MaterialSteel
Package Quantity100
Manufacturers Part NumberPH75B
Fitting TypeHanger
BrandL.H.Dottie