Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147628

MPN #: LN75

L.H.Dottie® Rigid Conduit Locknut, Carbon Steel, 3/4", 100 Pack

Product Description
Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures.

Special Features:
  • Notched Body to Provide Grip
  • Material : Carbon Steel
Applications:
  • Fastens or Secures Conduit Into a Box or Panel
For Use With:
  • Threaded IMC & Rigid Conduit


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Trade Size3/4 in

Product Details

TypeLocknut
MaterialSteel
Package Quantity100
Manufacturers Part NumberLN75
Fitting TypeLocknut
BrandL.H.Dottie