L.H.Dottie® Conduit Nipple, 1-1/4", 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures. Material: Zinc Alloy
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Trade Size | 1-1/4 in |
Product Details
| Type | Nipple |
| Material | Zinc Alloy |
| Package Quantity | 25 |
| Manufacturers Part Number | CN125 |
| Fitting Type | Nipple |
| Brand | L.H.Dottie |