NMC Blank Traffic Cone Sign, 10-1/2"W x 12-3/4"H, Gray, White
Write a Review
|
Questions & Answers (0)
Product Description
TRAFFIC CONE SIGNS
Traffic Cone Signs Blank White
Eliminates the need for permanent signage! Signs are constructed from durable plastic. Specially designed cut-grooves for simple installation. Simply slide the grooved portion of the sign into the top of an open cone. Message is printed on one side. Signs measure 10 ½" x 12 ¾".
Traffic Cone Signs Blank White
Eliminates the need for permanent signage! Signs are constructed from durable plastic. Specially designed cut-grooves for simple installation. Simply slide the grooved portion of the sign into the top of an open cone. Message is printed on one side. Signs measure 10 ½" x 12 ¾".
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Height | 12-3/4 in |
| Thickness | 2 mil |
Product Details
| Sign Shape | Rectangle |
| Mounting Location | None |
| Material | Plastic |
| Description | Blank |
| Color | White |
| Manufacturers Part Number | CS2 |
| Brand | Accuform |