Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2134837

MPN #: TMS324G

NMC TMS324G Traffic Sign, Reserved Parking New Jersey, 12" X 10", White

Product Description
Global Industrial's selection of parking signs will help you meet requirements for road projects, maintain parking control and traffic flow, while promoting safety by clearly identifying particular traffic hazards. These products can be used in many applications including business advertising, pedestrian control, school crossings, and promote other safe driving reminders.

PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height12 in
Weight0.3 lbs
Size12X10
Thickness1 mil

Product Details

Sign ShapeRectangle
Sign LegendPenalty $250 1St Offense Subsequent Offenses $250 Min
ColorWhite
Mounting LocationMounting Holes - 2 Holes
MaterialAluminum
DescriptionTraffic Sign
StateNew Jersey
Legend HeadingNotice
Manufacturers Part NumberTMS324G
BrandAccuform