Dart® Conex ClearPro Plastic Cold Cups, 32 oz. Capacity, Clear, 25/Bag, 20 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
These polypropylene cups are made of durable, crack-resistant plastic. The sturdy base helps prevent spillage and the cup fits easily in a car cup holder. They are strong enough for both dining in, traveling and taking beverages on-the-go. Clear design allows for easy beverage identification.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Polypropylene |
| Package Quantity | 500 |
| Description | Cold Cups |
| Color | Clear |
| Manufacturers Part Number | 32P |
| Brand | Dart |