Dart® SOLO® Party Plastic Cold Drink Cups, 16 oz. Capacity, Red, 24/Pack, 25 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
It's the party cup that started it all! SOLO® plastic party cups are perfect for any occasion or venue! Crack-resistant yet flexible, these cups hold up to any cold beverage. Use to serve water, juices, soda, beer, iced tea and more! This cup is a stress-free solution for food trucks, bars and events. Pair with a compatible lid (sold separately) and drinks are easily taken to-go. Recyclable in the few communities with appropriate facilities for polystyrene recycling. Multi-layer construction for rigidity. Durable, high-quality single-use cups. Constructed from HIPS - High Impact Polystyrene.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 600 |
| Description | Party Cold Drink Cups |
| Color | Red |
| Manufacturers Part Number | Y1625-0001 |
| Brand | Dart |