Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3181132

MPN #: 325PCBLK

Dart® Conex Complements Portion/Medicine Cups, 3.25 oz. Capacity, Black, Pack of 2500

Product Description
Conex Complements portion containers are perfect for any purpose. Serve everything from salad dressings and toppings to signature sauces and sides! Dish up hot or cold condiments, like cool ranch dressing or warm maple syrup. Pair with the compatible leak-resistant lid (sold separately) to securely transport food delivery and takeout. With these, you avoid soggy meals and sloppy messes with sleek style. They can even be used to distribute medicine in medical facilities. The uses for these crack-resistant containers are truly endless! Made of recyclable PP; check locally, may not be recycled in your area.

Features:
  • Ideal for many dining and carryout applications
  • Excellent for dispensing medicine


PRICE
$105.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCups-Portion, Plastic
Capacity3.25 oz
Made in the USAYes
MaterialPolypropylene
Package Quantity2500
DescriptionConex Complements Portion/Medicine Cups
ColorBlack
Manufacturers Part Number325PCBLK
ShapeRound
BrandDart