Global Industrial
Model # :WBB3780371
Global Industrial™ Configurable Mobile Charging Cabinet, 36Wx24Dx85H, Black, 4 Shelf, 102 YLW Bins
Write a Review
|
Questions & Answers (0)
Product Description
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments; also includes a 500 lb. capacity pull-out shelf
✓ Durable steel doors with interior louvers for hanging storage bins
✓ Includes built-in 18-outlet power strip with a 15' cord and an integrated fan
✓ Comes equipped with casters for easy movement
The Global Industrial Mobile Charging Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 3 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments, plus a 500 lb. capacity pull-out shelf. A built-in 18-outlet vertical power strip with 15' cord provides ample charging, while an integrated fan ventilates to protect electronics from heat and dust. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility. Includes 5-3/8"L x 4-1/8"W x 3"H, 14-3/4"L x 16-3/4"W x 7"H bins to hang from interior bin brackets.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments; also includes a 500 lb. capacity pull-out shelf
✓ Durable steel doors with interior louvers for hanging storage bins
✓ Includes built-in 18-outlet power strip with a 15' cord and an integrated fan
✓ Comes equipped with casters for easy movement
The Global Industrial Mobile Charging Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 3 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments, plus a 500 lb. capacity pull-out shelf. A built-in 18-outlet vertical power strip with 15' cord provides ample charging, while an integrated fan ventilates to protect electronics from heat and dust. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility. Includes 5-3/8"L x 4-1/8"W x 3"H, 14-3/4"L x 16-3/4"W x 7"H bins to hang from interior bin brackets.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
PRICE
$1,549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 85 in |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock |
| Power | Included |
| Type | Mobile Charging Cabinet |
| Shelf Capacity | 1100 lbs |
| Bin Quantity (Bin Size) | (96) XS Bins, (6) XL Bins |
| Number of Adjustable Shelves | 4 |
| Color | Black/Yellow |
| Door Type | Solid Deep Pocket Door |
| Number of Bins | 102 |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color Family | Yellow |
| Max Device Capacity | 18 |
| Manufacturers Part Number | 708698MYLBK |
| Number of Outlets | 18 |
| Bin Material | Plastic |
| Base Type | Mobile |
| Brand | Global Industrial |