Global Industrial
Model # :WB708772M
Global Industrial™ Clear-View Configurable Mobile Shelf Cabinet, 36"W x 24"D x 85"H, Gray, 3 Shelf
Write a Review
|
Questions & Answers (0)
Product Description
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments
✓ Dual-sided acrylic panels provide clear visibility of inventory
✓ Comes equipped with casters for easy movement
The Global Industrial Clear-View Mobile Shelf Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 3 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments. Clear acrylic door panels offer easy viewing of inventory while keeping doors closed and supplies secure. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments
✓ Dual-sided acrylic panels provide clear visibility of inventory
✓ Comes equipped with casters for easy movement
The Global Industrial Clear-View Mobile Shelf Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 3 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments. Clear acrylic door panels offer easy viewing of inventory while keeping doors closed and supplies secure. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
PRICE
$1,299.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 85 in |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Clear-View Mobile Shelf Cabinet |
| Shelf Capacity | 1100 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Door Type | Clearview Flush Door |
| Louvered Panels | Interior |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 708772M |
| Base Type | Mobile |
| Brand | Global Industrial |