✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Dual-sided acrylic panels provide clear visibility of inventory
✓ Comes equipped with casters for easy movement
The Global Industrial Clear-View Mobile Bin Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Clear acrylic door panels offer easy viewing of inventory while keeping doors closed and supplies secure. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility. Includes 10-7/8"L x 5-1/2"W x 5"H, 14-3/4"L x 8-1/4"W x 7"H, 14-3/4"L x 16-3/4"W x 7"H bins to hang from interior bin brackets.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable black powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
Global Industrial
Model # :WBB3776739
Global Industrial™ Clear-View Configurable Mobile Bin Cabinet, 36"Wx24"Dx85"H, Black, 42 Blue Bins
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,389.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 85 in |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Clear-View Mobile Bin Cabinet |
| Shelf Capacity | 1100 lbs |
| Bin Quantity (Bin Size) | (24) M Bins, (12) L Bins, (6) XL Bins |
| Color | Black/Blue |
| Door Type | Clearview Flush Door |
| Number of Bins | 42 |
| Louvered Panels | Interior |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Blue |
| Manufacturers Part Number | 708771MBLBK |
| Bin Material | Plastic |
| Base Type | Mobile |
| Brand | Global Industrial |