Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708789S

Global Industrial™ Clear-View Configurable Shelf Cabinet, 48"W x 24"D x 78"H, Gray, 6 Shelf

Product Description
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments
✓ Dual-sided acrylic panels provide clear visibility of inventory

The Global Industrial™ Clear-View Shelf Cabinet, 48" x 24" x 78", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 6 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments. Clear acrylic door panels offer easy viewing of inventory while keeping doors closed and supplies secure. Flanged doors with heavy-duty piano hinges ensure security and smooth operation.

Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.

PRICE
$1,539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Gauge16 ga

Product Details

Lock TypeKeyed Lock
TypeClear-View Shelf Cabinet
Shelf Capacity1100 lbs
Number of Adjustable Shelves6
ColorGray
Door TypeClearview Flush Door
Louvered PanelsInterior
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number708789S
Base TypeFrame
BrandGlobal Industrial