Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708869M

Global Industrial™ E-Lock Configurable Mobile Shelf Cabinet, 48"W x 24"D x 85"H, Gray, 6 Shelf

Product Description
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments
✓ Convenient keyless digital lock offers simple, secure access
✓ Comes equipped with casters for easy movement

The Global Industrial™ Electronic Locking Mobile Shelf Cabinet, 48" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 6 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments. Digital 3-point locking system with ergonomic keypad helps keep inventory secure. A programming bypass/master key is included. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility.

Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.

PRICE
$1,785.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height85 in
Gauge16 ga

Product Details

Lock TypeElectronic Keypad
TypeElectronic Locking Mobile Shelf Cabinet
Shelf Capacity1100 lbs
Number of Adjustable Shelves6
ColorGray
Door TypeSolid Deep Pocket Door
Louvered PanelsDoors, Interior
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number708869M
Base TypeMobile
BrandGlobal Industrial