Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708652MYL

Global Industrial™ Configurable Mobile Bin Cabinet,36x24x85,Gray,6 Shelf,4 Drawers,96 Yellow Bins

Product Description
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments
✓ Built tough with four drawers designed to store tools and supplies with 100 lb capacity each
✓ Durable steel doors with interior louvers for hanging storage bins
✓ Comes equipped with casters for easy movement

The Global Industrial™ Mobile Drawer Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 6 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments. Unit comes equipped with 4 full-width drawer compartments with easy-slide premium glides and bearings, each supporting up to 100 lb. The top of each drawer also doubles as a convenient shelf. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility. Includes 5-3/8"L x 4-1/8"W x 3"H bins to hang from interior bin brackets.

Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.

PRICE
$1,949.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height85 in
Gauge16 ga

Product Details

Lock TypeKeyed Lock
TypeMobile Drawer Cabinet
Shelf Capacity1100 lbs
Bin Quantity (Bin Size)(96) XS Bins
Number of Adjustable Shelves7
ColorGray/Yellow
Door TypeSolid Deep Pocket Door
Number of Drawers4
Number of Bins96
Louvered PanelsDoors, Interior
Number of Shelves7
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part Number708652MYL
Bin MaterialPlastic
Base TypeMobile
BrandGlobal Industrial