Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




U-Design Configurable Ladders

Model # :WBB2310814

MPN #: MPASSW7

Tri-Arc U-Design Configurable Multi-Platform Access System, 6 Step 63"H 45 Deg. Stairway Ladder

Product Description
Multi-Platform Access System 6-step 45-degree incline stairway ladder with serrated tread. Top step height is 63" and clearance height of 59". Steps are 24"W x 9.5"D. The overall width is 29" and depth is 55". Aluminum mill finish, the stairway ladder is rated at 500# and complies with all applicable OSHA and ANSI standards. The Multi-Platform Access System allow you to design your own platform and ladder configuration to suie any application where work is being done at height. The platform components can be used together for more width or lenght. You can create a custom multi-tiered system by using the various ladder and stair components available.

PRICE
$1,425.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width29 in
Height63 in
Weight Capacity500 lbs
Weight114 lbs
Height to Top Step/Platform63 in
Top Step Depth9-1/2 in
Step Width24 in
Vertical Clearance59 in
Step Depth9-1/2 in

Product Details

Assembly RequiredYes
TypeStairway Ladder
Number of Steps6
ColorGray
Step TypeSerrated
MaterialAluminum
Manufacturers Part NumberMPASSW7
Step Angle45 Degree °
Incline45 °
BrandU-Design Configurable Ladders

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA