Tri-Arc U-Design Rooftop Platforms, 2-Step 90 Degree Incline Ladder
Write a Review
|
Questions & Answers (0)
Product Description
2-step 90-degree forward descent ladder with Caddy. Includes handrails and Perforated slip-resistant rungs. Connect with Bridge Span, Turn Platform and second ladder (sold separately) to create the ideal rooftop platform system.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with turn platforms, bridge span, support legs, walking platform and/or guardrail enclosure as required.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with turn platforms, bridge span, support legs, walking platform and/or guardrail enclosure as required.
PRICE
$979.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 52-1/4 in |
| Height | 20 in |
| Weight Capacity | 500 lbs |
| Weight | 74 lbs |
| Height to Top Step/Platform | 20 in |
| Top Step Depth | 1-5/8 in |
| Step Width | 36 in |
| Vertical Clearance | 17-1/2 in |
| Handrail Height | 42 in |
Product Details
| Lock Type | Caddy Feet |
| Type | Incline Ladder |
| Number of Steps | 2 |
| Color | Gray |
| Step Type | Perforated |
| Material | Aluminum |
| Manufacturers Part Number | URTL902 |
| Incline | 90 ° |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |