Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304465

MPN #: 9403-05

Allegro 9403-05 Confined Space Umbrella Stand

Product Description
When the umbrella pole cannot be driven into the ground, this metal stand with four locking legs that offers stability and ensures against collapse. The legs fold up for compact storage and easy transport.

Features:

  • Telescoping legs (26" to 48")
  • Base is expandable up to 48" x 78"
  • Folds to a compact 9" D X 27".H
  • 30" nylon strap with metal buckle
  • Rubber cap ends
  • Fast and easy set up


PRICE
$505.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width30 in
Height23 in
Weight26 lbs
Collapsed Length8-1/2 in
Collapsed Height27 in

Product Details

TypeUmbrella Stand
For Use WithUmbrella
Includes(1) Umbrella Stand
MaterialSteel
DescriptionConfined Space Umbrella Stand
Manufacturers Part Number9403-05
BrandAllegro Industries