Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304473

MPN #: 9403-03

Allegro 9403-03 Manhole Utility Shelter, Nonconductive Umbrella

Product Description
This 84" diameter Non-Conductive Umbrella will protect you from the sun and rain at your job site. Constructed of waterproof UV treated laminated vinyl with poles and fittings made from non-metallic material and leather reinforced ends for added safety. The sturdy 48" pole with extension allows for adjustability measures up to 96". Set up and breakdown in seconds. Water-resistant storage bag included.

Features:

  • Setup/breakdown in seconds
  • Waterproof material, will not leak
  • Hi-Viz yellow color
  • Provides sun/rain protection
  • Water-resistant storage bag included
  • Can be attached to manhole guard rails


PRICE
$959.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86
Height86 in
Weight16 lbs
Collapsed Length48 in
Diameter85 in

Product Details

TypeUmbrella
ColorYellow
For Use WithGuard Rails
Includes(1) Umbrella
MaterialVinyl
DescriptionManhole Utility Shelter Nonconductive Umbrella
Frame MaterialNon-Metalic
Manufacturers Part Number9403-03
BrandAllegro Industries