L.H.Dottie® Conical Anchor Kit w/ Square Pan Head Screw, #10, 201 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The K7DC Kit contains #10 Square Drive Sheet Metal Screws and #22 Plastic Conical Anchors that are suitable for use in solid and hollow wall, concrete, block or brick applications. When used in hollow walls, such as drywall or plywood, the red wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical. It features Tapered Body, Collar to Prevent Falling Through Base Material.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Pan |
Product Details
| Type | Anchor Kit |
| Country of Origin | China |
| Material | Polyethylene |
| Package Quantity | 201 |
| Manufacturers Part Number | K7DC |
| Brand | L.H.Dottie |