Anchor Kits
Anchor kits are essential for achieving secure fastening in concrete and masonry applications, making them invaluable for construction and DIY projects. These kits include a range of components, such as anchors, bolts, and installation tools, ensuring you have everything needed for reliable installations. Designed for durability and strength, each anchor kit provides stable support for heavy loads and long-lasting performance. With organized packaging for easy access, finding the right anchor for your specific needs is efficient and straightforward.
Most Relevant
Anchor Kits

Anchor Kits feature a variety of anchors, screws, and essential hardware to securely fasten items to various surfaces. These Anchor Kits ensure reliable support and stability when mounting shelves, hanging artwork, or securing fixtures. Select from a range of anchor sizes and types to meet your specific needs.
| Compare | Image | Number of Items | Number of Pieces | Size Range | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | - | - | #6 to 1 | WBB3147935 | $40.95 | ||
![]() | - | - | #10 to 1 | WBB3148092 | $36.95 | ||
![]() | - | - | 3/16 to 1-1/4 | WBB3147874 | $64.95 | ||
![]() | - | - | #12 to 1-1/2 | WBB3147975 | $36.95 | ||
![]() | - | - | #8 to 1-1/4 | WBB3147936 | $50.95 | ||
![]() | 6 | 500 | 7/8" to 1-1/2" | WBB2373253 | as low as $105.95 Save $4.00 (4%) | ||
![]() | 6 | 60 | #6-32 to 1/4-20 | WBB2170185 | as low as $99.95 Save $10.00 (9%) | ||
![]() | - | - | #8 to 1-1/4 | WBB3147982 | $24.00 | ||
![]() | - | - | #10-24 to 2-1/2 | WBB3147918 | $24.75 | ||
![]() | - | - | #6 to 1 | WBB3147991 | $26.95 |
Showing 1-10 of 82 results
Drywall Anchors

Our Drywall Anchor Kits securely fasten in drywall, offering hassle-free installation. Complete with anchors, screws, and essential hardware, these kits provide reliable holding power and prevent wall damage. Mount shelves, pictures, or decorative items with confidence, as our Drywall Anchor Kits ensure stability and necessary support for your projects.