- Connecting 1.5" S-Hooks - Red, 10/Pack
- Connecting Hooks are used to attach two chains without a post.
- Hooks attach and detach easily.
Mr. Chain® Connecting S-Hooks, 1-1/2", Red, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Weight | 1 lbs |
| Link Size | 1-1/2 in |
Product Details
| Type | Connecting Links |
| Includes | 10 1-1/2" Red S-Hooks |
| Material | Acetal |
| Package Quantity | 10 |
| Description | Connecting S-Hooks |
| Color | Red |
| Manufacturers Part Number | 30305-10 |
| Brand | Mr. Chain |