Mr. Chain® Connector Clip For Chain, Black, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
The Chain Connector Clip is perfect for marking chain ends, connecting two lengths of chain, or forming loops to secure chain around delineator posts or other objects. A practical quick and easy solution for securing and organizing plastic chain. This small rectangular clip features two c-hooks – one facing up and one down – for effortless attachment and integration.
The raised Mr. Chain® logo on both sides serves as our stamp of approval, guaranteeing quality and reliability!
The Chain Connector Clip is recommended for use with 1-1/2 Inch, 2 Inch, or 2 Inch Heavy Duty Plastic Barrier Chain. Plastic Chain is not included.
The Chain Connector Clip is only available in Black.
The raised Mr. Chain® logo on both sides serves as our stamp of approval, guaranteeing quality and reliability!
The Chain Connector Clip is recommended for use with 1-1/2 Inch, 2 Inch, or 2 Inch Heavy Duty Plastic Barrier Chain. Plastic Chain is not included.
The Chain Connector Clip is only available in Black.
PRICE
$22.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 1-1/8 in |
| Height | 1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Chain Connector Clip |
| Material | HDPE |
| Package Quantity | 10 |
| Description | Connector Clip For Chain |
| Color | Black |
| Manufacturers Part Number | 59500-10 |
| Indoor/Outdoor | Outdoor |
| Brand | Mr. Chain |