Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181716

MPN #: 19199

Ergodyne® Squids® 3141 Barcode Scanner Lanyard D-Ring & Clip Attachment, Black, Pack of 10

Product Description
The Squids® 3141 Barcode Scanner Lanyard Attachments (10-Pack) include a D-ring for retractables and loop attachments, keeping cordless barcode scanners secure and preventing costly drops on the job. Featuring a D-Ring, these scanner lanyard attachments also work well with Squids® retractable tool lanyards or tool tethers for secure, repeat usage for easy and quick access. Two loop attachments connects to small captive holes built into cordless barcode scanners to prevent costly drops, allowing them to hang comfortably on the hip when not in use. An included clip attaches to a belt or fall protection harness to help distribute the weight of a scanner or device. These scanner lanyard attachments enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, eliminating the need to switch out the loop attachment on every exchange. These attachments are ideal for attaching to cordless barcode scanners for work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.

Features:
  • Secure Tethering - Two loop attachments connect to small captive holes built into cordless scanners to prevent costly drops
  • Quick Interchange - Modular buckles quickly connect to small modular female buckles on the scanner and eliminate need to switch out straps on every exchange
  • Durable Construction - Industrial grade materials designed for harsh environments
  • Fits Most Standard Jobsite Scanners - Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, etc.
  • Lighten Your Load - An included clip attaches to a belt or harness to help distribute the weight of a scanner or device
  • Includes 10 Adapter Straps
  • Washable - Hand wash and dry with mild soap and water


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
SizeStandard

Product Details

TypeBarcode Scanner Lanyard D-Ring & Clip Attachment
MaterialLeather
Package Quantity10
DescriptionBarcode Scanner Lanyard D-Ring & Clip Attachments
ColorBlack
SeriesSquids 3141
Manufacturers Part Number19199
BrandErgodyne