x

Take 15% off your entire order!

Offer applied at checkout

+

Bestar® Lateral File With Top (Unassembled) - 30" - Bordeaux & Slate - Connexion Series

Bestar® Lateral File With Top (Unassembled) - 30" - Bordeaux & Slate - Connexion Series

Item #: WB238591BS

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

$501.54 up to 43% OFF

Price: $285.95

Save $14.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

30" Lateral File
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Freestanding lateral file includes 2 file drawers for letter/legal file storage. Drawers are on full extension ball bearing slides. One lock secures both drawers. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.


View the Connexion collection here.

  • WIDTH INCHES 30-4/5
  • DEPTH INCHES 19-3/5
  • HEIGHT INCHES 30-2/5
  • BRAND Bestar
  • DESCRIPTION 30" Lateral File
  • COLLECTION Connexion
  • LIMITED WARRANTY 10 Years
  • SHAPE Rectangle
  • TOP CONSTRUCTION Melamine
  • FRAME CONSTRUCTION Melamine
  • TYPE Lateral File Cabinet
  • MANUFACTURERS PART NUMBER 93631-39
  • FRAME COLOR Gray
  • TOP COLOR Bordeaux
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® Lateral File With Top (Unassembled) - 30" - Bordeaux & Slate - Connexion Series

Bestar® Lateral File With Top (Unassembled) - 30" - Bordeaux & Slate - Connexion Series

Item #: WB238591BS

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bestar® Lateral File With Top (Unassembled) - 30" - Bordeaux & Slate - Connexion Series
    Bestar® Lateral File With Top (Unassembled) - 30" - Bordeaux & Slate - Connexion Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant