Outdoor Extension Cord, 15A 125V, SJTW 12/3, Supply End - NEMA 5-15P, Equipment End - NEMA 5-15R, Clear blue, with neon light
Model # :WBM1190931
MPN #: 20251-100
Conntek 20251-100, 100', 12/3 SJTW Outdoor Extension Cord with NEMA 5-15P/R, Lighted Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13.7 lbs |
| Cord Length | 100 ft |
| Gauge | 12 ga |
Product Details
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 20251-100 |
| Amperage | 15 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| Certifications | UL, C-UL Listed |
| NEMA Connector Number | 5-15P to NEMA 5-15R |