Global Industrial
Model # :WB500793
Global Industrial™ 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange
The Global 100' 16/3 SJTW extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed
The Global 100' 16/3 SJTW extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed
PRICE
$51.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 100 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Cord Type | 16/3 |
| Color | Orange |
| Amperage | 10 A |
| Voltage Rating | 125 V |
| Watts | 1250 W |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | 500793 |
| Number of Receptacles | 1 |
| Brand | Global Industrial |
Compliance & Certifications
| UL Certification | Yes |
| Certifications | UL/cUL |