Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Timken

Model # :WBB2791647

MPN #: 208

Conrad Deep Groove Single Row Radial Ball Bearing, Timken 208

Product Description

Conrad Deep Groove Single Row Radial Ball Bearing

  • As with all Timken products, you can be sure our deep groove ball bearings meet our rigorous worldwide quality standards
  • Combination of surface finish and tight tolerances permits increased operating speeds under proper lubrication conditions
  • Timken deep groove ball bearings follow ISO standards and are dimensionally interchangeable with competitor products
  • Timken deep groove bearings deliver best-in-class noise and vibration performance for a wide variety of applications
  • Timken offers single, double-shielded, sealed, and combinations of these with an outer diameter snap ring. Seals are tested to withstand high-debris conditions and retain grease fill

Aplication Summary: FW-RWD PAN (1954-62), RW-RWD FOR IM Car (1954-54), MER Car (1959-73), PAN (1954-62), POR (1965-68),

PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number208
DescriptionConrad Deep Groove Single Row Radial Ball Bearing
BrandTimken