Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR
|
Questions & Answers (0)
Product Description
Conspicuity reflective tape provides the highest standard in reflectivity on the market. They exceed the requirements of NHTSA (49 CFR 571), and every strip carries the DOT-C2 legal certification for compliance. The modular pattern of reflective prisms allows the tape to be mounted in any position while maintaining reflective performance. Typical brightness of 750+ candlepower. This conspicuity tape meets the industry's highest visibility guidance in wet or dry weather conditions with full reflective strength from distances of 1,000 feet or more. Easy to apply, tape sticks to a variety of surfaces including fiberglass, aluminum and painted steel (please make sure surface is clean, dry and oil free before application).
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 2 in |
| Weight | 1 lbs |
| Thickness | 13 mil |
Product Details
| Type | Conspicuity Tape |
| Color | Red/White |
| Pattern | Striped |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | DOT-C2 Conspicuity Reflective Tape |
| Manufacturers Part Number | V57203SR |
| Reflective Type | Reflective |
| Brand | Incom Manufacturing |