Heskins Metalized DOT-C2 Conspicuity Reflective Tape, 2"W x 150'L, 11" Red/7" White
Write a Review
|
Questions & Answers (0)
Product Description
Metalized microprismatic DOT tape features a reflective surface covered in man-made, 3-point prisms. When a light source hits these, the light bends and reflects inside them returning approximately 80% of the light back to the source. The prisms construction ensures more retroreflective accuracy than other DOT tapes ensuring heightened visibility. Compared to other DOT Tapes, metalized is a much leaner construction, which makes it less rigid and more malleable around tighter or rounded surfaces during application.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 2 in |
| Thickness | 10 - 12 mil |
Product Details
| Type | Conspicuity Tape |
| Color | Red/White |
| Self Adhesive | Yes |
| Pattern | Alternating |
| Package Quantity | 1 |
| Description | DOT-C2 Conspicuity Reflective Tape |
| Manufacturers Part Number | A5DOT2RW711 |
| Reflective Type | Reflective |
| Shape | Rectangle |
| Brand | Heskins |