x

Take 15% off your entire order!

Offer applied at checkout

+

Breeze Constant-Torque Clamp - 7-3/4" Min - 8-5/8" Max - Pkg of 75

Breeze Constant-Torque Clamp - 7-3/4" Min - 8-5/8" Max - Pkg of 75

Item #: WBB51670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $555.00

$92.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Breeze Constant-Torque Clamp - 7-3/4" Min - 8-5/8" Max

Constant-Torque Clamps; Heavy-duty construction 5/8" Band: A revolutionary clamp that reacts to chanrges in hose systems by actually increasing or decreasing its own diameter as the system expands or contracts. The BREEZE "Constant-Torque" Clamping System is the answer for any manufacturer experiencing leakage or rupture problems because of "cold flow" or changes in environmental or operational temperatures. Clamps sold in packages of 75.

  • WIDTH INCHES 5/8
  • BRAND Breeze Industrial Products
  • SCREW CONSTRUCTION Plated Hex Screw
  • BAND CONSTRUCTION 301 Stainless Steel
  • CLAMPING DIAMETER INCHES 7-3/4 to 8-5/8
  • DESCRIPTION Constant Torque Clamp
  • MANUFACTURERS PART NUMBER CT-850L
  • PACKAGE QUANTITY 75
  • TYPE Constant Torque Clamp
  • MAXIMUM CLAMPING DIAMETER INCHES 8-5/8
  • MINIMUM CLAMPING DIAMETER INCHES 7-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Breeze Constant-Torque Clamp - 7-3/4" Min - 8-5/8" Max - Pkg of 75

Breeze Constant-Torque Clamp - 7-3/4" Min - 8-5/8" Max - Pkg of 75

Item #: WBB51670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Breeze Constant-Torque Clamp - 7-3/4" Min - 8-5/8" Max - Pkg of 75
    Breeze Constant-Torque Clamp - 7-3/4" Min - 8-5/8" Max - Pkg of 75
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant