Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914917

MPN #: BLWL07-L

Baldor-Reliance Constant Vel Blower Cooling Conversion Kit,BLWL07-L,1 PH,115V,213TC-215TC NEMA Frame

Product Description
Baldor-Reliance Constant Velocity Blower Cooling Conversion Kit, BLWL07-L, 1 PH, 115V, 213TC-215TC NEMA Frame

These kits convert TENV or TEFC AC motors to a Totally Enclosed Blower Cooled (TEBC) design. This is advantageous where continuous cooling is required regardless of motor shaft speed. These kits can be mounted on the back of the motor after removing the fan guard and fan. Removing the TEFC fan shaft is not required. Does not fit Athens-built 180-440 M, CP or ECP motors

PRICE
$2,959.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Frame213TC-215TC
Manufacturers Part NumberBLWL07-L
Voltage115 V
Phase1
BrandBaldor-Reliance