Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588206

MPN #: 118014.00

Leeson Motors DC Motor IEC Metric 2.2KW, 1750RPM, 112Md, IP54, 180V, Cont, 40C, 1, 0SF, B3/B14

Product Description
General Specifications: These Metric motors are built to IEC 34-1 electrical and mechanical specifications. The IEC 63 and smaller frames are stocked with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. A unique modular approach for IEC 71 frame and larger allows the motor to field modified to B3 rigid base mounted construction using conversion kits.

Electrical and Mechanical Features:

  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available
PRICE
$4,349.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/8 in
Width8-1/8 in
Height11-1/4 in

Product Details

Horsepower3 HP
Motor RPM 60 Hertz1750 rpm
Enclosure TypeIP
Mounting LocationC-Face Rigid
Voltage180 V
Nameplate RPM1750 rpm
Manufacturers Part Number118014.00
EnclosureIP54
Compatible Part/Model NumberBaldor VP3603D
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C