Construction and Landscape Dolly for 32, 44 or 55 Gallon BRUTE® Containers - 1997410
Write a Review
|
Questions & Answers (0)
Product Description
The BRUTE® Construction and Landscape Dolly is built to easily maneuver over rough terrain for superior handling of heavy loads. Ergonomically designed features ensure worker safety in the toughest conditions. Heavy-duty structural foam base is guaranteed to never fade, rust, chip, dent, or peel.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-2/9 in |
| Depth | 32 in |
| Height | 52-1/3 in |
| Weight | 28.6 lbs |
Product Details
| Type | Trash Can Dolly |
| Color | Red |
| For Use With | 32, 44, and 55-gallon BRUTE containers |
| Capacity | 32, 44 & 55 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1997410 |
| Shape | Rectangle |
| Brand | Rubbermaid |