Drum Dolly 24" Diameter 4 Casters, Galvanized Steel - DD-200
|
Questions & Answers (0)
Product Description
Drum dolly that is built for extra heavy duty usage. This has an Inside Diameter of 24" and can be used with oil drums, galvanized units (WCD24C, WCD32C, WHD24C & WHD32C), EXP's (EXP52, EXP52GN, EXP52BK, EXP52BL & EXP52RD). Warranty: 1 year. Made in the USA.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
| Diameter | 24 in |
Product Details
| Type | Trash Can Dolly |
| Capacity | 55 gal |
| Material | Steel |
| Color | Galvanized |
| Manufacturers Part Number | DD-200 |
| Shape | Round |
| Brand | Witt Industries |