DBI-Sala™ ExoFit NEX™ Construction Harness 1113130, Back & Side D-Rings, XL
Write a Review
|
Questions & Answers (0)
Product Description
ExoFit NEX™ Construction Harness W/Back & Side D-Rings, Locking Quick Connect Buckles, X-Large
ExoFit NEX™ Construction Style Harnesses are made for general construction work and have excellent tool-carrying capability. It wraps around you for the ultimate in no-tangle donning and comfortable security. The shoulder, hip and leg padding is built-in so it can't slip. The breathable lining guarantees you'll stay dry and comfortable every day. It even has memory-fit features allowing you to lock the adjustments in place to prevent the web from slipping. The ExoFit NEX™ introduces a series of industry firsts including Duo-Lok™ Quick Connect Buckles, Revolver™ Vertical Torso Adjustors, Tech Lite™ Aluminum D-rings, Repel Technology webbing and integrated Suspension Trauma Straps.
Product Details:
ExoFit NEX™ Construction Style Harness with aluminum back and side D-rings, locking quick connect buckles with sewn-in hip pad and removable belt.
ExoFit NEX™ Construction Style Harnesses are made for general construction work and have excellent tool-carrying capability. It wraps around you for the ultimate in no-tangle donning and comfortable security. The shoulder, hip and leg padding is built-in so it can't slip. The breathable lining guarantees you'll stay dry and comfortable every day. It even has memory-fit features allowing you to lock the adjustments in place to prevent the web from slipping. The ExoFit NEX™ introduces a series of industry firsts including Duo-Lok™ Quick Connect Buckles, Revolver™ Vertical Torso Adjustors, Tech Lite™ Aluminum D-rings, Repel Technology webbing and integrated Suspension Trauma Straps.
Product Details:
ExoFit NEX™ Construction Style Harness with aluminum back and side D-rings, locking quick connect buckles with sewn-in hip pad and removable belt.
PRICE
$1,269.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Size | XL |
Product Details
| Ring Type | Back & Side D-Rings |
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | Hip, Leg, Shoulder |
| Chest Connection Type | Duo-Lok Quick Connect |
| Material | Polyester Web |
| Manufacturers Part Number | 7100223414 |
| Leg Strap Buckle | Dual Lock Quick-Connect |
| Chest Strap Buckle | Dual Lock Quick-Connect |
| Brand | 3M DBI-SALA |
| Type | Climbing Harness, Construction Harness, Positioning Harness |
| Belt | No |
| Padding | Hip Pad, Leg Pads, Shoulder Pads |
| Color | Black |
| Series | ExoFit NEX |
| Front D-Ring | No |
| D-Ring Material | Aluminum |
| Style | Vest |
| Leg Connection Type | Duo-Lok Quick Connect |
| Back D-Ring | Yes |
| D-Ring | Back, Side |
| Description | ExoFit NEX Construction Style Positioning Harness |
| Arc-Flash Rated Harness | Yes |
| Torso Adjustment | Revolver |